Motion
QJ 212 MA/C3

SKF
QJ 212 MA/C3

Four-point Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open
Mi Item #06656461
MFR #QJ 212 MA/C3
Price$683.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 212 MA/C3

Four-point Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open
Mi Item #06656461
MFR #QJ 212 MA/C3

Mfr description
QJ 212 MA/C3 ANGULAR CONTACT BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.21/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Contact Angle
    35 °
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    2.19 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 212 MA/C3 ANGULAR CONTACT BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576632068
  • Max Operating Temperature
    257 °
  • Max Rpm
    10000 rpm
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    96.5 kN
  • Radial Static Load Capacity
    93 kN
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576632068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)