Motion
QJ 218 N2MA/C4B20

SKF
QJ 218 N2MA/C4B20

Four-Point Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open
Mi Item #06656462
MFR #QJ 218 N2MA/C4B20
Price$1,917.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 218 N2MA/C4B20

Four-Point Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open
Mi Item #06656462
MFR #QJ 218 N2MA/C4B20

Mfr description
QJ 218 N2MA/C4B20 ANG CONTACT BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,917.28/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Contact Angle
    35 °
  • Inner Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Weight
    6.123 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 218 N2MA/C4B20 ANG CONTACT BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    Special Clearance
  • Manufacturer Upc Number
    7316570676433
  • Product Type
    Four-Point Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    QJ 200
  • Snap Ring
    Retaining slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570676433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)