Motion
SAF 1311

SKF
SAF 1311

Pillow Block Housing - Cast iron Housing Material
MI ITEM #06656469
MFR #SAF 1311
Your Price$1,018.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 1311

Pillow Block Housing - Cast iron Housing Material
MI ITEM #06656469
MFR #SAF 1311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,018.56/each(List $1,222.28)

Overview

Mfr description
SAF 1311 BALL BEARING PILLOW BLOCK

Specifications

  • Bolt Center To Center Length
    8.8125 in
  • Overall Length
  • Housing Material
    Cast iron
  • Overall Height
  • Seal Type
    Labyrinth
  • Series
    SAF
  • Weight
    25 lbs
  • Max Rpm
    7500 rpm
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text