Motion
SAF 1312

SKF
SAF 1312

Pillow Block Housing - Cast iron Housing Material
MI ITEM #06656470
MFR #SAF 1312
Price$1,423.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 1312

Pillow Block Housing - Cast iron Housing Material
MI ITEM #06656470
MFR #SAF 1312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,423.85/each

Specifications

Dimensions

  • Bolt Center To Center Length
    9.1250 in
  • Overall Height  
    161.92 mm
  • Overall Length  
    285.75 mm
  • Weight
    28.8 lbs

Details

  • Housing Material
    Cast Iron
  • Max Rpm
    6300 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Series
    SAF

Overview

Mfr description
SAF 1312 SPLIT PILLOW BLOCKS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought