Motion
SAF 22218

SKF
SAF 22218

Pillow Block Roller Bearing Unit - 90 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #06656494
MFR #SAF 22218
Price$2,140.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22218

Pillow Block Roller Bearing Unit - 90 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #06656494
MFR #SAF 22218

Mfr description
SAF 22218 SPLIT PILLOW BLOCKS
  • To simplify mounting and make alignment more accurate, the feet of SAF and SAW housings have a flat, square design
  • To make it easier to separate the cap and base, pry slots are cast into the housing. Smaller sizes have sphered dowel pins to further ea
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,140.04/each

Specifications

Dimensions

  • Base Height
    4.0000 in
  • Base To Bore Centerline
    4.0000 in
  • Base Width
    3.8750 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    90 mm
  • Bore Inside Diameter
    3.5433 in
  • Housing Dimensions
    13.7500 x 5.8750 x 7.5781 in
  • Housing Width
    5.8750 in
  • Insert Outer Diameter
    6.2992 in
  • Inside Diameter
    90 mm
  • Length
    13.7500 in
  • Max Bolt Hole Spacing
    11.7500 in
  • Min Bolt Hole Spacing
    10.2500 in
  • Outer Diameter
    6.2992 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    1.9610 in
  • Overall Height  
    7.5781 in
  • Overall Length  
    13.7500 in
  • Overall Width
    5.8750 in
  • Shaft Diameter
    90 mm
  • Thread Size
    5/8-11 UNC
  • Weight
    43.59 lbs
  • Width
    5.8750 in, 149.22 mm

Details

  • Additional Details
    Relubricatable
  • Bearing Material
    Cast Iron
  • Bearing Number
    22218 E
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    10.0000 to 11.7500 in
  • Dynamic Load Capacity
    74412 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Optional
  • End Type
    Open
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5001)
  • Finish/Coating
    Painted
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    SAF 218
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Bearing, Grease fitting, Housing, Labyrinth seals, Locating ring
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SAF 22218
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576668425
  • Material
    Cast iron
  • Material Grade
    Cast iron
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    5300 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22218 E
  • Replacement End Cap
    EPR 11
  • Replacement Seal
    LOR 191
  • Replacement Thrust Collar
    SR-18-15
  • Replacement Thrust Plate
    No
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth Seal
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    SAF
  • Standards Met
    ISO 12944-2
  • Standoff Included
    No
  • Static Load Capacity
    84303 lbf
  • Type
    Split
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576668425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)