Motion
SAF 22222

SKF
SAF 22222

Pillow Block Housing - Cast iron Housing Material
MI ITEM #06656496
MFR #SAF 22222
Price$2,760.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22222

Pillow Block Housing - Cast iron Housing Material
MI ITEM #06656496
MFR #SAF 22222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,760.64/each

Specifications

Dimensions

  • Bolt Center To Center Length
    13.5625 in
  • Overall Height  
    239.31 mm
  • Overall Length  
    419.10 mm
  • Weight
    67.8 lbs

Details

  • Housing Material
    Cast Iron
  • Max Rpm
    4000 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Series
    SAF

Overview

Mfr description
SAF 22222 SPLIT PILLOW BLOCKS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought