Motion
SAF 22226

SKF
SAF 22226

Pillow Block Roller Bearing Unit - 130 mm Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
MI ITEM #06656498
MFR #SAF 22226
Price$4,765.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22226

Pillow Block Roller Bearing Unit - 130 mm Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
MI ITEM #06656498
MFR #SAF 22226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,765.00/each

Specifications

Dimensions

  • Base Height
    6.0000 in
  • Base To Bore Centerline
    6.0000 in
  • Base Width
    5.2500 in
  • Bolt Hole Diameter
    1.0000 in x 1-1/2 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    130 mm
  • Bore Inside Diameter
    5.1180 in
  • Housing Dimensions
    18.3750 x 7.6250 x 11.6250 in
  • Housing Width
    7.6250 in
  • Insert Outer Diameter
    9.0551 in
  • Inside Diameter
    5.1180 in
  • Length
    18.3750 in
  • Max Bolt Hole Spacing
    16.0000 in
  • Min Bolt Hole Spacing
    14.6250 in
  • Outer Diameter
    230 mm
  • Outer Diameter Type
    Spherical
  • Overall Height  
    11.6250 in
  • Overall Length  
    18.3750 in
  • Overall Width
    7.6250 in
  • Shaft Diameter
    130 mm
  • Thread Size
    1-8 UNC
  • Weight
    134 lbs
  • Width
    7.6250 in, 193.67 mm

Details

  • Additional Details
    Relubricatable | Two-piece
  • Bearing Material
    Cast Iron
  • Bearing Number
    22226 E
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    15.3125 in
  • Dynamic Load Capacity
    170405 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Optional
  • End Type
    Open
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5001)
  • Finish/Coating
    Painted
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    SAF 226
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Grease fitting, Locating ring
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SAF 22226
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576668494
  • Material
    Cast iron
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    3600 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22226 E
  • Replacement End Cap
    EPR 27
  • Replacement Seal
    LOR 122 | TER 136 | TER 136 V | TER 122 V
  • Replacement Thrust Collar
    SR-26-0
  • Replacement Thrust Plate
    No
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth Seal
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    SAF
  • Shaft Attachment
    Cylindrical Bore
  • Standards Met
    ISO 12944-2
  • Standoff Included
    No
  • Static Load Capacity
    209072 lbf
  • Type
    Split Housing (Plummer Block)
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576668494

Overview

Mfr description
SAF 22226 SPLIT PILLOW BLOCKS
  • To simplify mounting and make alignment more accurate, the feet of SAF and SAW housings have a flat, square design
  • To make it easier to separate the cap and base, pry slots are cast into the housing. Smaller sizes have sphered dowel pins to further ea

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought