Motion
SAF 22313

SKF
SAF 22313

Pillow Block Roller Bearing Unit - 65 mm Bore Dia., Cast Iron Material, Fixed or Float
MI ITEM #06656507
MFR #SAF 22313
List Price$2,017.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22313

Pillow Block Roller Bearing Unit - 65 mm Bore Dia., Cast Iron Material, Fixed or Float
MI ITEM #06656507
MFR #SAF 22313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,017.53/each for your price

Overview

Mfr description
SAF 22313 SPLIT PILLOW BLOCKS
  • To simplify mounting and make alignment more accurate, the feet of SAF and SAW housings have a flat, square design
  • To make it easier to separate the cap and base, pry slots are cast into the housing. Smaller sizes have sphered dowel pins to further ea

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    3.5000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Bearing Material
    Cast Iron
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5001)
  • Overall Width
    5.3125 in
  • Seal Type
    Labyrinth Seal
  • Max Operating Temperature
    Max 210 °F
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.8750 in
  • Series
    SAF223
  • Replacement Bearing
    22313 E
  • Weight
    35.28 lbs
  • Max Rpm
    5000 rpm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576668609
  • UPC_NO
    7316576668609
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought