Motion
SAF 22317

SKF
SAF 22317

Pillow Block Roller Bearing Unit - 85 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #06656510
MFR #SAF 22317
Price$3,029.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22317

Pillow Block Roller Bearing Unit - 85 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #06656510
MFR #SAF 22317

Mfr description
SAF 22317 SPLIT PILLOW BLOCKS
  • To simplify mounting and make alignment more accurate, the feet of SAF and SAW housings have a flat, square design
  • To make it easier to separate the cap and base, pry slots are cast into the housing. Smaller sizes have sphered dowel pins to further ea
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,029.34/each

Specifications

Dimensions

  • Base Height
    4.5000 in
  • Base To Bore Centerline
    4.5000 in
  • Base Width
    4.3700 in
  • Bolt Center Diameter
    12.3750 in
  • Bolt Center To Center Length
    12.3750 in
  • Bolt Hole Diameter
    1.0000 in x 1-1/2 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    85 mm
  • Bore Inside Diameter
    3.3460 in
  • Housing Dimensions
    15.2500 x 6.7500 x 8.7500 in
  • Housing Width
    6.7500 in
  • Insert Outer Diameter
    7.0866 in
  • Inside Diameter
    3.3460 in
  • Length
    15.2500 in
  • Max Bolt Hole Spacing
    11.6250 in
  • Min Bolt Hole Spacing
    13.1250 in
  • Outer Diameter
    7.0866 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    8.7500 in
  • Overall Length  
    15.2500 in
  • Overall Width
    6.8125 in
  • Shaft Diameter
    85 mm
  • Tap Thread Size
    3/4-10 UNC
  • Thread Size
    3/4-10 UNC
  • Weight
    70.5 lbs
  • Width
    6.7500 in, 171.50 mm

Details

  • Additional Details
    Relubricatable | Two-piece
  • Bearing Material
    Cast Iron
  • Bearing Number
    22317 E
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    12.3750 in
  • Dynamic Load Capacity
    129715 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Optional
  • End Type
    Closed, Open
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5001)
  • Finish/Coating
    Painted
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    SAF 317
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Bearing, Housing, Labyrinth seals, Locating ring
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SAF 22317
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577118370
  • Material
    Cast iron
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    3800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22317 E
  • Replacement End Cap
    EPR 11
  • Replacement Seal
    LOR 188
  • Replacement Thrust Collar
    SR-20-17
  • Replacement Thrust Plate
    No
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth Seal
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    SAF
  • Standards Met
    ISO 12944-2
  • Static Load Capacity
    139382 lbf
  • Type
    Split
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577118370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)