Motion
SAF 22513/C3

SKF
SAF 22513/C3

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Fixed or Float
MI ITEM #06656525
MFR #SAF 22513/C3
Price$1,008.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22513/C3

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Fixed or Float
MI ITEM #06656525
MFR #SAF 22513/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,008.94/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2-3/16 in
  • Overall Height  
    5.8125 in
  • Overall Length  
    11.0000 in
  • Overall Width
    4.5000 in
  • Weight
    25.02 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Round
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5001)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576668807
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    7000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22213 EK
  • Seal Type
    Labyrinth Seal
  • Series
    SAF225
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576668807

Overview

Mfr description
SAF 22513/C3 SPLIT PILLOW BLOCKS
  • To simplify mounting and make alignment more accurate, the feet of SAF and SAW housings have a flat, square design
  • To make it easier to separate the cap and base, pry slots are cast into the housing. Smaller sizes have sphered dowel pins to further ea

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought