Motion
SAF 22515 X 2-1/2

SKF
SAF 22515 X 2-1/2

Pillow Block Roller Bearing Unit - 2.5000 in Bore, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #06656527
MFR #SAF 22515 X 2-1/2
Price$1,041.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22515 X 2-1/2

Pillow Block Roller Bearing Unit - 2.5000 in Bore, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #06656527
MFR #SAF 22515 X 2-1/2

Mfr description
SAF 22515X2.1/2 SPLIT PILLOW BLOCKS
  • To simplify mounting and make alignment more accurate, the feet of SAF and SAW housings have a flat, square design
  • To make it easier to separate the cap and base, pry slots are cast into the housing. Smaller sizes have sphered dowel pins to further ea
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,041.12/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bolt Center Diameter
    7.0000 in
  • Bolt Center To Center Length
    7.0000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2.5000 in
  • Bore Inside Diameter
    2.5000 in
  • Inside Diameter
    2.5000 in
  • Overall Height  
    6.2031 in
  • Overall Length  
    11.2500 in
  • Overall Width
    4.6875 in
  • Shaft Diameter
    2.5000 in
  • Weight
    28.05 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Compatible Frame Series
    SAF 22500
  • Compatible Frame Type
    SAF
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5001)
  • Housing Configuration
    Split Pillow Block
  • Housing Construction
    Split
  • Housing ID
    SAF 22515
  • Housing Material
    Cast Iron
  • Housing Type
    Split Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576668869
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    6300 rpm
  • Measurement Standard
    Imperial
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22215 EK
  • Rolling Element
    Spherical Roller
  • Seal Type
    Labyrinth Seal
  • Series
    SAF 22500
  • Type
    Split
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576668869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)