Motion
SAF 22532/C3

SKF
SAF 22532/C3

Pillow Block Housing - Cast iron Housing Material
MI ITEM #06656541
MFR #SAF 22532/C3
Price$7,197.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22532/C3

Pillow Block Housing - Cast iron Housing Material
MI ITEM #06656541
MFR #SAF 22532/C3

Mfr description
SAF 22532/C3 SPLIT PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,197.09/each

Specifications

Dimensions

  • Bolt Center To Center Length
    18.3125 in
  • Overall Height  
    336.55 mm
  • Overall Length  
    558.80 mm
  • Weight
    212 lbs

Details

  • Housing Material
    Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Series
    SAF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)