Motion
SAF 22534X6

SKF
SAF 22534X6

Pillow Block Roller Bearing Unit - 6.0000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #06656544
MFR #SAF 22534X6
Price$8,518.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22534X6

Pillow Block Roller Bearing Unit - 6.0000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #06656544
MFR #SAF 22534X6

Mfr description
SAF 22534X6 SPLIT PILL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,518.78/each

Specifications

Dimensions

  • Base Height
    7.0620 in
  • Base To Bore Centerline
    7.0620 in
  • Base Width
    6.7500 in
  • Bolt Center Diameter
    20.5000 in
  • Bolt Center To Center Length
    20.5000 in
  • Bolt Hole Diameter
    1.1250 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    6.0000 in
  • Bore Inside Diameter
    6.0000 in
  • Housing Width
    9.5625 in
  • Inside Diameter
    6.0000 in
  • Length
    24.7500 in
  • Max Bolt Hole Spacing
    21.6250 in
  • Min Bolt Hole Spacing
    19.3750 in
  • Overall Width
    9.5625 in
  • Shaft Diameter
    6.0000 in
  • Tap Thread Size
    3/4-10 UNC
  • Thread Size
    3/4-10 UNC
  • Weight
    276 lbs
  • Width
    9.5625 in, 242.88 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    SNW 34X6
  • Additional Details
    Relubricatable | SKF Explorer
  • Bearing Number
    22234 CCK/W33
  • Bearing Type
    Spherical Roller
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    20.5000 in
  • Dynamic Load Capacity
    265949 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Painted
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    SAF 534X6
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Adapter sleeve, Grease fitting, Labyrinth seal, Locating ring
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SAF 22534X6
  • Material
    Cast iron
  • Max Rpm
    2600 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22234 CCK/W33
  • Replacement End Cap
    EPR 18
  • Replacement Seal
    LOR 141
  • Replacement Thrust Collar
    SR-34-0
  • Replacement Thrust Plate
    No
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    SAF 225
  • Shaft Attachment
    Adapter Sleeve Mount
  • Static Load Capacity
    328221 lbf
  • Type
    Adapter Mounted
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)