Motion
SAF 22544

SKF
SAF 22544

Pillow Block Housing - Cast iron Housing Material
Mi Item #06656548
MFR #SAF 22544
Price$16,527.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22544

Pillow Block Housing - Cast iron Housing Material
Mi Item #06656548
MFR #SAF 22544

Mfr description
SAF 22544 X 7-15/16 SPLIT PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,527.32/each

Specifications

Dimensions

  • Bolt Center To Center Length
    26.3125 in
  • Overall Height  
    474.66 mm
  • Overall Length  
    831.85 mm
  • Weight
    577 lbs

Details

  • Housing Material
    Cast Iron
  • Max Rpm
    2000 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Series
    SAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)