Motion
SAF 22620

SKF
SAF 22620

Pillow Block Housing - Cast iron Housing Material
Mi Item #06656558
MFR #SAF 22620
Price$3,475.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22620

Pillow Block Housing - Cast iron Housing Material
Mi Item #06656558
MFR #SAF 22620

Mfr description
SAF 22620 SPLIT PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,475.43/each

Specifications

Dimensions

  • Bolt Center To Center Length
    13.8750 in
  • Overall Height  
    258.76 mm
  • Overall Length  
    419.10 mm
  • Weight
    127 lbs

Details

  • Housing Material
    Cast Iron
  • Max Rpm
    3000 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Series
    SAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)