Motion
SAFS 22518-11

SKF
SAFS 22518-11

Pillow Block Roller Bearing Unit - 3-3/16 in Bore Dia., Cast Steel Material, Fixed or Float
MI ITEM #06656578
MFR #SAFS 22518-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFS 22518-11

Pillow Block Roller Bearing Unit - 3-3/16 in Bore Dia., Cast Steel Material, Fixed or Float
MI ITEM #06656578
MFR #SAFS 22518-11

Mfr description
SAFS 22518-11 SPLIT PILLOW BLOCKS
  • To simplify mounting and make alignment more accurate, the feet of SAF and SAW housings have a flat, square design
  • To make it easier to separate the cap and base, pry slots are cast into the housing. Smaller sizes have sphered dowel pins to further ea
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3-3/16 in
  • Overall Height  
    7.7500 in
  • Overall Length  
    13.7500 in
  • Overall Width
    5.8750 in
  • Weight
    49 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Round
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5001)
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577307781
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    5300 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22218 EK
  • Seal Type
    Labyrinth Seal
  • Series
    SAFS225
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577307781

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)