Motion
SY 511 M

SKF
SY 511 M

Pillow Block Housing - Solid Construction, Cast Iron
MI ITEM #06656607
MFR #SY 511 M
Price$203.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 511 M

Pillow Block Housing - Solid Construction, Cast Iron
MI ITEM #06656607
MFR #SY 511 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203.39/each

Specifications

Dimensions

  • Base To Bore Centerline  
    63.50 mm
  • Bolt Center To Center Length
    6.7520 in
  • Compatible Bore Diameter
    2.1875 in, 2.0000 in, 55 mm
  • Overall Height  
    126 mm
  • Overall Length  
    219 mm
  • Overall Width  
    60 mm
  • Weight
    5.67 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    7316570551389
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SY
  • UPC_NO
    7316570551389

Overview

Mfr description
SY 511 M UNIT BALL PILL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought