Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BE 200-SRB-CLH

Pillow Block Roller Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06656614
MFR #P2BE 200-SRB-CLH

Mfr description
P2BE 200-SRB-CLH REPL SYE 2 NH-118
  • Factory assembled and lubricated units ready for use
  • Patented SKF concentric locking technology
  • Available in 3 pillow block designs and 3 flanged designs
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base Height
    1.3125 in
  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.5000 in
  • Bolt Center Diameter
    7.0000 in
  • Bolt Center To Center Length
    7.0000 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    2.5469 in
  • Housing Dimensions
    8.8750 x 2.5000 x 4.5000 in
  • Housing Width
    2.5000 in
  • Inner Race Width
    2.5469 in
  • Inside Diameter
    2.0000 in
  • Length
    8.8750 in
  • Length Through Bore
    2.5469 in
  • Max Bolt Hole Spacing
    7.1250 in
  • Min Bolt Hole Spacing
    6.8750 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    4.5000 in
  • Overall Length  
    8.8750 in
  • Overall Width
    2.5000 in
  • Shaft Diameter
    2.0000 in
  • Thread Size
    1/8-27 NPT
  • Weight
    10.58 lbs
  • Width
    2.5000 in, 63.50 mm

Details

  • Additional Details
    Relubricatable | SKF ConCentra Locking
  • Bearing Insert Material
    Bearing steel
  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Type
    P2BE
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    7.0000 in
  • Dynamic Load Capacity
    24056 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    End Cover
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Configuration
    Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Grease fitting, Set screws
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P2BE 200-SRB-CLH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570931716
  • Material
    Cast iron
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    7000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    ECY 210
  • Replacement Thrust Plate
    No
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth Seal
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    P2BE
  • Shaft Attachment
    Con Centra
  • Static Load Capacity
    24281 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579140294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)