Motion
P2BE 215-SRB-CLH

SKF
P2BE 215-SRB-CLH

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Cast Iron Housing Material
MI ITEM #06656618
MFR #P2BE 215-SRB-CLH
Price$1,560.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BE 215-SRB-CLH

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Cast Iron Housing Material
MI ITEM #06656618
MFR #P2BE 215-SRB-CLH

Mfr description
P2BE 215-SRB-CLH REPL SYE 2.15/16 NH-118
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,560.91/each

Specifications

Dimensions

  • Base Height
    3.1250 in
  • Base To Bore Centerline
    3.1250 in
  • Base Width
    3.0000 in
  • Bolt Center Diameter
    9.5000 in
  • Bolt Center To Center Length
    9.5000 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    2.8125 in
  • Housing Width
    3.0000 in
  • Inner Race Width
    2.8125 in
  • Inside Diameter
    2.9375 in
  • Length
    12.0000 in
  • Length Through Bore
    2.8125 in
  • Max Bolt Hole Spacing
    9.7500 in
  • Min Bolt Hole Spacing
    9.2500 in
  • Overall Width
    3.0000 in
  • Shaft Diameter
    2.9375 in
  • Thread Size
    1/8-27 NPT
  • Weight
    35.5 lbs
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Sealed | Labyrinth seal | Relubricatable
  • Bearing Insert Material
    Bearing steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Cylindrical
  • Closure Type
    Labyrinth Seal
  • Distance Between Mounting Hole Cen
    9.5000 in
  • Dynamic Load Capacity
    48786 lbf
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Grease fitting
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Spherical roller bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    SKF ConCentra
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    Cast iron
  • Max Rpm
    4800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    Spherical roller bearing
  • Replacement End Cap
    ECY 215
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Con Centra
  • Static Load Capacity
    53957 lbf
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)