Motion
P2B 108-SRB-SLH

SKF
P2B 108-SRB-SLH

Pillow Block Roller Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06656635
MFR #P2B 108-SRB-SLH
Price$705.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 108-SRB-SLH

Pillow Block Roller Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06656635
MFR #P2B 108-SRB-SLH

Mfr description
P2B 108-SRB-SLH REPL SYR 1.1/2 H-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.23/each

Specifications

Dimensions

  • Base Height
    1.8750 in
  • Base To Bore Centerline
    1.8750 in
  • Base Width
    2.1250 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter  
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    2.7500 in
  • Housing Dimensions
    6.8750 x 2.1250 x 3.9375 in
  • Housing Width
    2.1250 in
  • Inner Race Width
    2.7500 in
  • Inside Diameter
    1.5000 in
  • Length Through Bore
    2.7500 in
  • Max Bolt Hole Spacing
    5.5000 in
  • Min Bolt Hole Spacing
    4.6875 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.8438 in
  • Shaft Diameter
    1.5000 in
  • Thread Size
    1/8-27 NPT
  • Weight
    7.05 lbs
  • Width
    2.8438 in, 72.23 mm

Details

  • Additional Details
    Relubricatable | Factory lubricated and sealed
  • Bearing Insert Material
    Bearing steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Cylindrical
  • Closure Type
    Labyrinth Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5.0938 in
  • Dynamic Load Capacity
    18615 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Without
  • Grease Type
    Grease
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Spherical roller bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B 108-SRB-SLH
  • Material
    Cast iron
  • Max Rpm
    11000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    ECY 208
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Inch
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    UNSPSC 31171537, eClass 23-05-16-90
  • Static Load Capacity
    20571 lbf
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)