Motion
P2B 208-SRB-CLH

SKF
P2B 208-SRB-CLH

Pillow Block Roller Bearing Unit - 2.5000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #06656643
MFR #P2B 208-SRB-CLH
Price$980.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 208-SRB-CLH

Pillow Block Roller Bearing Unit - 2.5000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #06656643
MFR #P2B 208-SRB-CLH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$980.58/each

Specifications

Dimensions

  • Base Height
    2.7500 in
  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.6875 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    2.5000 in
  • Bore Inside Diameter
    2.5000 in
  • Bore Length
    2.8125 in
  • Housing Dimensions
    9.2500 x 2.6875 x 5.6250 in
  • Housing Width
    2.6875 in
  • Inner Race Width
    2.8125 in
  • Inside Diameter
    2.5000 in
  • Length
    9.2500 in
  • Length Through Bore
    2.8125 in
  • Max Bolt Hole Spacing
    7.7500 in
  • Min Bolt Hole Spacing
    6.8125 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.6875 in
  • Shaft Diameter
    2.5000 in
  • Thread Size
    1/8-27 NPT
  • Weight
    25.6 lbs
  • Width
    2.6875 in, 68.26 mm

Details

  • Additional Details
    Relubricatable | Grease fitting
  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Bearing Insert Material
    Bearing steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Cylindrical
  • Closure Type
    Labyrinth Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    7.2813 in
  • Dynamic Load Capacity
    44514 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Optional
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Grease fitting
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Spherical roller bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Clamp Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B 208-SRB-CLH
  • Material
    Cast iron
  • Max Rpm
    5000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    ECY 213
  • Replacement Thrust Plate
    No
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    208
  • Shaft Attachment
    Con Centra
  • Standoff Included
    No
  • Static Load Capacity
    48561 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Spherical Roller Bearing Unit
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
P2B 208-SRB-CLH REPL SYR 2.1/2 NH-118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought