Motion
WS 81106

SKF
WS 81106

Cylindrical Roller Thrust Bearings - Cylindrical Roller Thrust Bearing, 30 mm ID, 47 mm OD, 47 mm Width
MI ITEM #06656656
MFR #WS 81106
Price$73.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
WS 81106

Cylindrical Roller Thrust Bearings - Cylindrical Roller Thrust Bearing, 30 mm ID, 47 mm OD, 47 mm Width
MI ITEM #06656656
MFR #WS 81106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.13/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    47 mm
  • Weight
    0.04409 lbs

Details

  • Coating
    Uncoated
  • Description
    Shaft washers for cylindrical and needle roller thrust bearings are supplied as separate components. They are made of hardened carbon chromium bearing steel and have a precision-ground raceway surface and a ground bore. The washers can be combined with roller and cage thrust assemblies and housing washers to create complete bearings. SKF recommends using WS washers for high-speed applications where accurate centring of the washers is required.
  • Finish Coating
    Without
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    WS
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Overview

Mfr description
WS 81106 CYL ROLLER THRUST
  • Enable full interchangeability of shaft washers Suitable for high-speed applications Suitable where accurate centring of washers is required 811 series washers are available for needle roller thrust bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought