Motion
WS 81107

SKF
WS 81107

Cylindrical Roller Thrust Bearings - Cylindrical Roller Thrust Bearing, 35 mm ID, 52 mm OD, 52 mm Width
Mi Item #06656657
MFR #WS 81107
Price$77.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
WS 81107

Cylindrical Roller Thrust Bearings - Cylindrical Roller Thrust Bearing, 35 mm ID, 52 mm OD, 52 mm Width
Mi Item #06656657
MFR #WS 81107

Mfr description
WS 81107 CYL ROLLER THRUST
  • Enable full interchangeability of shaft washers Suitable for high-speed applications Suitable where accurate centring of washers is required 811 series washers are available for needle roller thrust bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.49/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    52 mm
  • Weight
    0.06482 lbs

Details

  • Coating
    Uncoated
  • Description
    Shaft washers for cylindrical and needle roller thrust bearings are supplied as separate components. They are made of hardened carbon chromium bearing steel and have a precision-ground raceway surface and a ground bore. The washers can be combined with roller and cage thrust assemblies and housing washers to create complete bearings. SKF recommends using WS washers for high-speed applications where accurate centring of the washers is required.
  • Finish Coating
    Without
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    WS
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)