Motion
YAR 211-200-2RF

SKF
YAR 211-200-2RF

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Set Screw Locking
Mi Item #06656666
MFR #YAR 211-200-2RF
Price$239.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 211-200-2RF

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Set Screw Locking
Mi Item #06656666
MFR #YAR 211-200-2RF

Mfr description
YAR 211-200-2RF INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.80/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    2.1890 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.1890 in
  • Weight
    2.67 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570496130
  • Max Rpm
    1900 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9802 lbf
  • Radial Static Load Capacity
    6519 lbf
  • Seal Type
    Contact Seal,NBR, Rubberized Flinger on Both sides
  • UPC_NO
    7316570496130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)