Motion
YET 203-010 W

SKF
YET 203-010 W

Ball Insert Bearing - Straight Bore, 0.6250 in Bore Diam., 40 mm OD, 1.1250 in Width
Mi Item #06656668
MFR #YET 203-010 W
Price$40.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 203-010 W

Ball Insert Bearing - Straight Bore, 0.6250 in Bore Diam., 40 mm OD, 1.1250 in Width
Mi Item #06656668
MFR #YET 203-010 W

Mfr description
YET 203-010 W INSERT BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    40 mm
  • Overall Width
    1.1250 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)