Motion
YET 204-012 W

SKF
YET 204-012 W

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Eccentric Collar Locking
MI ITEM #06656669
MFR #YET 204-012 W
Price$46.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 204-012 W

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Eccentric Collar Locking
MI ITEM #06656669
MFR #YET 204-012 W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.22/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    0.8268 in
  • Outer Ring Width  
    0.5512 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    1.2008 in
  • Weight
    0.38 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576616730
  • Max Rpm
    8500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2855 lbf
  • Radial Static Load Capacity
    1472 lbf
  • Seal Type
    M Seals
  • UPC_NO
    7316576616730

Overview

Mfr description
YET 204-012 W Y-INSERT BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought