Motion
YET 205-014 W

SKF
YET 205-014 W

Ball Insert Bearing - Cylindrical Bore, 7/8 in ID, Eccentric Collar Locking
Mi Item #06656670
MFR #YET 205-014 W
Price$49.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 205-014 W

Ball Insert Bearing - Cylindrical Bore, 7/8 in ID, Eccentric Collar Locking
Mi Item #06656670
MFR #YET 205-014 W

Mfr description
YET 205-014 W INSERT BALL BRGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.90/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Inner Ring Width  
    0.8465 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.2205 in
  • Weight
    0.49 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576616822
  • Max Rpm
    7000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3147 lbf
  • Radial Static Load Capacity
    1754 lbf
  • Seal Type
    M Seals
  • UPC_NO
    7316576616822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)