Motion
2207 EKTN9/C3

SKF
2207 EKTN9/C3

Self-Aligning Ball Bearing - Tapered 1:12, 35 mm ID, 72 mm OD, 23 mm Width, Open, C3
Mi Item #06656687
MFR #2207 EKTN9/C3
Price$200.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2207 EKTN9/C3

Self-Aligning Ball Bearing - Tapered 1:12, 35 mm ID, 72 mm OD, 23 mm Width, Open, C3
Mi Item #06656687
MFR #2207 EKTN9/C3

Mfr description
2207 EKTN9/C3 SELF ALIGNING BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.74/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    0.9055 in / 23 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm
  • Weight
    0.86 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    2207 EKTN9/C3 SELF ALIGNING BALL BEARING
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    2207 EKTN9/C3 Bearing has 35 mm tapered 1:12 bore, open closure, 72 mm OD, 23 mm width; for precise mechanical use.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2207 EKTN9/C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577041272
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    Max 160 °F
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    6790 lbf
  • Radial Static Load Capacity
    1980 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577041272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)