Motion
7321 BECBP

SKF
7321 BECBP

Angular Contact Bearing - 105 mm Bore, 225 mm OD, 49 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #06656694
MFR #7321 BECBP
Price$2,727.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7321 BECBP

Angular Contact Bearing - 105 mm Bore, 225 mm OD, 49 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #06656694
MFR #7321 BECBP

Mfr description
7321 BECBP BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,727.18/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    49 mm
  • Outer Ring Width
    49 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    49 mm
  • Weight
    18.66 lbs

Details

  • Ball Retainer Material
    Non-Metallic
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7321 BECBP SKF BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316571162096
  • Max Rpm
    3800 rpm
  • Maximum Operating RPM
    3800 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    216000 N, 48559 lbf
  • Radial Static Load Capacity
    208000 N, 46760 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    1
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571162096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)