Motion
7418 GAM

SKF
7418 GAM

Angular Contact Bearing - 90 mm Bore, 225 mm OD, 54 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Light preload
Mi Item #06656695
MFR #7418 GAM
Price$3,970.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7418 GAM

Angular Contact Bearing - 90 mm Bore, 225 mm OD, 54 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Light preload
Mi Item #06656695
MFR #7418 GAM

Mfr description
7418 GAM ANGULAR CONTACT BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,970.51/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    40 °
  • Fillet Radius
    4 mm
  • Inner Ring Width
    54 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    54 mm
  • Weight
    25.67 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7418 GAM SKF ANGULAR CONTACT BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    Light preload
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571273921
  • Max Rpm
    3800 rpm
  • Maximum Operating RPM
    3800 rpm
  • Maximum Temperature
    257 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    212 kN
  • Radial Static Load Capacity
    193 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571273921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)