Motion
NKIB 5904

SKF
NKIB 5904

Needle Roller Bearing - 20 mm Bore, 37 mm OD, 25 mm Width
MI ITEM #06656700
MFR #NKIB 5904
Price$164.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIB 5904

Needle Roller Bearing - 20 mm Bore, 37 mm OD, 25 mm Width
MI ITEM #06656700
MFR #NKIB 5904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.53/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    25 mm
  • Weight
    0.24 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKIB 5904 Needle Roller Bearing features a 20 mm bore diameter, 37 mm outside diameter, 25 mm overall width, and a weight of 0.24 lbs, suitable for precision systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    17000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    NKIB

Overview

Mfr description
NKIB 5904 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought