Motion
NUTR 2562 X

SKF
NUTR 2562 X

Flat Support Roller - 62 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed, Steel Material
MI ITEM #06656702
MFR #NUTR 2562 X
Your Price$291.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 2562 X

Flat Support Roller - 62 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed, Steel Material
MI ITEM #06656702
MFR #NUTR 2562 X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$291.77/each(List $364.71)

Overview

Mfr description
NUTR 2562 X BEARING

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • Number Of Rows
    2
  • Overall Width
    25 mm
  • Closure Type
    Sealed
  • Operating Temperature Range
    300 °F
  • Radial Dynamic Load Capacity
    35.8 kN
  • Radial Static Load Capacity
    48 kN
  • Roller Material
    Steel
  • Max Rpm
    3200 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Series
    NUTR
  • Manufacturer Upc Number
    7316577723499
  • UPC_NO
    7316577723499
  • Weight
    1.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text