Motion
7X16X7
Oil Seal - Solid, 7 mm Shaft Dia., 16 mm OD, 7 mm Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #06656770
MFR #7X16X7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 7 mm Shaft Dia., 16 mm OD, 7 mm Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #06656770
MFR #7X16X7

Mfr description
7X16X7 HMS4 R SEE NEW PART NUMBER:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    16 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    7 mm

Details

  • Design Type
    HMS4
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311002455
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)