Motion
99861
Speedi-Sleeve Gold - 2.230 in Shaft Dia., 0.625 in Width, Stainless Steel, Gold Metallic Coating Material
MI ITEM #06656782
MFR #99861
Your Price$102.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi-Sleeve Gold - 2.230 in Shaft Dia., 0.625 in Width, Stainless Steel, Gold Metallic Coating Material
MI ITEM #06656782
MFR #99861

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.78/each(List $141.83)

Overview

Mfr description
99861 SPEEDI SLEEVE GSLEEVE STYLE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized

Specifications

  • Type of Product
    Speedi-Sleeve
  • Width on Shaft
    0.625 in
  • Material
    Gold Metallic Coating, Stainless Steel
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • Shaft Range For Speedi Sleeve
    2.227 to 2.233 in
  • Width Overall Width For Speedi Slv
    0.625 in
  • Lip Material
    N/A
  • Manufacturer Upc Number
    085311388801
  • UPC_NO
    085311388801
  • Manufacturer Catalog
  • Weight
    0.19 lbs
  • Shaft Diameter
    2.230 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text