Motion
99875
Speedi-sleeve Gold - 2.9531 in; 75.01 mm Shaft Dia., 1.024 in Width, Stainless Steel, Gold Metallic Coating Material
MI ITEM #06656783
MFR #99875
Price$158.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi-sleeve Gold - 2.9531 in; 75.01 mm Shaft Dia., 1.024 in Width, Stainless Steel, Gold Metallic Coating Material
MI ITEM #06656783
MFR #99875

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.32/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    2.9531 in; 75.01 mm
  • Overall Width
    1.0240 in
  • Shaft Diameter
    2.953 in
  • Weight
    0.25 lbs
  • Width
    1.0240 in, 26.01 mm
  • Width on Shaft
    1.024 in
  • Width Overall Width For Speedi Slv
    1.024 in

Details

  • Additional Details
    Gold version for highly abrasive applications
  • Construction Description
    Solid with Removable Flange
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311382052
  • Material
    Gold Metallic Coating, Stainless Steel
  • Shaft Range For Speedi Sleeve
    2.950 to 2.957 in
  • Type of Product
    Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311382052

Overview

Mfr description
99875 SPEEDI SLEEVE GSLEEVE STYLE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought