Motion
NKI 50/35

SKF
NKI 50/35

Needle Roller Bearing - 50 mm Bore, 68 mm OD, 35 mm Width, Open
Mi Item #06656797
MFR #NKI 50/35
Price$230.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 50/35

Needle Roller Bearing - 50 mm Bore, 68 mm OD, 35 mm Width, Open
Mi Item #06656797
MFR #NKI 50/35

Mfr description
NKI 50/35 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.41/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    0.88 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NKI 50/35 Needle Roller Bearing features a 50 mm bore diameter, 68 mm outside diameter, 35 mm overall width, open closure type, and a weight of 0.88 lbs, making it ideal for demanding machinery.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577014658
  • Max Rpm
    8500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    52.3 kN
  • Radial Static Load Capacity
    122 kN
  • UPC_NO
    7316577014658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)