Motion
100-5 RIVETED 10FT LG

TSUBAKI (UST)
100-5 RIVETED 10FT LG

Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 5 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #06656879
MFR #100-5 RIVETED 10FT LG
Price$681.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-5 RIVETED 10FT LG

Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 5 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #06656879
MFR #100-5 RIVETED 10FT LG

Mfr description
100-5 RIVETED 10FT LG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.17/ft

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    7.4370 in, 188.90 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    13.10 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands
    5
  • Number Of Strands Across
    5
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • UPC_NO
    097039175649
  • Working Load Capacity
    19780 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)