Motion
100HT COT 50FT REEL INCL

TSUBAKI (UST)
100HT COT 50FT REEL INCL

Roller Chain - Heavy Duty Series, 100 / 1-1/4 in, Cottered, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #06656890
MFR #100HT COT 50FT REEL INCL
Price$151.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100HT COT 50FT REEL INCL

Roller Chain - Heavy Duty Series, 100 / 1-1/4 in, Cottered, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #06656890
MFR #100HT COT 50FT REEL INCL

Mfr description
100HT COT 50FT REEL INCL PRESS FIT C/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.10/ft

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.375 in
  • Pitch
    1-1/4 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    3.10 lb

Details

  • Chain Construction
    Cottered
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    100HTC50
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    5510 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)