Motion
100R84
Bushing Bore Roller Chain Sprocket - Split Taper, 100 / 1-1/4 in, 84 Teeth
MI ITEM #06656904
MFR #100R84
Your Price$1,937.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 100 / 1-1/4 in, 84 Teeth
MI ITEM #06656904
MFR #100R84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,937.77/each(List $2,422.21)

Overview

Mfr description
100R84 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    84
  • Number Of Strands Across
    1
  • UPC_NO
    097039802606
  • Weight
    170.00 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text