Motion
100SSCB
100SSCB
MI ITEM #06656905
MFR #100SSCB
List Price$876.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100SSCB
MI ITEM #06656905
MFR #100SSCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$876.05/ft for your price

Overview

Mfr description
100SS "304" COTTERED 10 FT LG.
  • SS Series chains are made completely of 304 stainless steel.
  • SS Series has an excellent resistance to corrosion & temperature extremes.
  • Generally considered non-magnetic.
  • For a complete non-magnetic permeability, use the NS Series.
  • All dimensions are nominal values and for reference only

Specifications

  • Series
    Heavy Duty
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    10 ft
  • Material Specification
    Type 304
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.375 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    573 lb
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Roller Width
    0.750 in
  • Weight
    2.97 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text