Motion
120-5CB
120-5CB
MI ITEM #06656913
MFR #120-5CB
List Price$1,011.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120-5CB
MI ITEM #06656913
MFR #120-5CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,011.39/ft for your price

Overview

Mfr description
120-5 COTTERED 10FT LG.

Specifications

  • Series
    Standard
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    5
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Plate Height
    1.425 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.875 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    26650 lb
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Roller Width
    1.000 in
  • Weight
    18.35 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    5
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text