Motion
120BTL36
TL Bushed Sprocket - 36 Teeth
Mi Item #06656919
MFR #120BTL36
Price$1,053.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 36 Teeth
Mi Item #06656919
MFR #120BTL36

Mfr description
120BTL36 3020 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,053.39/each

Specifications

Dimensions

  • Caliper Diameter
    16.3360 in
  • Hub Diameter
    5.2500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    18.0450 in
  • Pitch Diameter
    17.2110 in
  • Tooth Width
    0.8940 in
  • Weight
    54 lbs

Details

  • Bore Type
    Bushed
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039373229
  • Number Of Teeth
    36
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039373229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)