Overview
Mfr description
120Q11 SPLIT TAPER HT
Specifications
- Bushing TypeSplit Taper Bushing
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth11
- Number Of Strands Across1
- UPC_NO097039782021
- Weight7.80 lbs
- Chain Number & Pitch120 / 1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data