Motion
120Q17
Bushing Bore Roller Chain Sprocket - Split Taper, 120 / 1-1/2 in, 17 Teeth
Mi Item #06656928
MFR #120Q17
Price$621.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 120 / 1-1/2 in, 17 Teeth
Mi Item #06656928
MFR #120Q17

Mfr description
120Q17 SPLIT TAPER HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.23/each

Specifications

Dimensions

  • Weight
    21.00 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039782304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)