Motion
125 RIVETED 10FT LG (TSU

TSUBAKI (UST)
125 RIVETED 10FT LG (TSU

Roller Chain - Rollerless Series, 120 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06656934
MFR #125 RIVETED 10FT LG (TSU
Price$171.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
125 RIVETED 10FT LG (TSU

Roller Chain - Rollerless Series, 120 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06656934
MFR #125 RIVETED 10FT LG (TSU

Mfr description
125 RIVETED 10FT LG
  • Rollerless chains are ideal for tension linkage applications
  • Designed and manufactured to withstand continual wearing action.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.37/ft

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    1.1380 in, 28.90 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.425 in
  • Plate Thickness
    0.187 in
  • Roller Width
    1.000 in
  • Weight
    4 lb

Details

  • Application
    Tension Linkage
  • Chain Construction
    Riveted
  • Chain Number
    125RB
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Type
    Rollerless Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    125RB
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Rollerless
  • Standards Met
    ASME B29
  • Type
    Rollerless Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)