Motion
140-4OL
140-4OL
MI ITEM #06656941
MFR #140-4OL
Price$394.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140-4OL
MI ITEM #06656941
MFR #140-4OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$394.57/each

Specifications

Dimensions

  • Pin Diameter
    0.234 in
  • Plate Thickness
    0.094 in
  • Weight
    0.39 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29

Overview

Mfr description
140-4 OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought