Motion
140CTL36
TL Bushed Sprocket - 36 Teeth
MI ITEM #06656942
MFR #140CTL36
List Price$1,676.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 36 Teeth
MI ITEM #06656942
MFR #140CTL36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,676.55/each for your price

Overview

Mfr description
140CTL36 TL SPKT HT

Specifications

  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    36
  • Maximum Bore Diameter
    3.9380 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter
    21.0530 in
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    20.0800 in
  • Caliper Diameter
    19.0800 in
  • Hub Type
    C
  • Hub Diameter
    6.5000 in
  • Manufacturer Upc Number
    97039373380
  • UPC_NO
    097039373380
  • Weight
    78 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought