Motion
200HTCB
200HTCB
MI ITEM #06656987
MFR #200HTCB
List Price$600.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200HTCB
MI ITEM #06656987
MFR #200HTCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$600.45/ft for your price

Overview

Mfr description
200HT COTTERED 10FT LG. INCL PRESS FIT
  • HT Series chains have a greater ultimate tensile strength (plus 15-30%) than ASME/ANSI standard roller chains by using thru hardened pins and link plates of the next larger chain size.
  • The HT Series also provides greater shock load resistance.
  • The dimensions of the chains are identical to those of the ASME/ANSI Heavy Series standard roller chains.

Specifications

  • Series
    Heavy Duty
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1.500 in
  • Link Plate Height
    2.374 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.781 in
  • Plate Height
    2.374 in
  • Plate Thickness
    0.375 in
  • Roller Diameter
    1.562 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    17600 lb
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Roller Width
    1.500 in
  • Weight
    12.60 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text