Motion
240-3 RIVETED 10FT LG

TSUBAKI (UST)
240-3 RIVETED 10FT LG

Roller Chain - Standard Series, 240 / 3 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06656994
MFR #240-3 RIVETED 10FT LG
Price$1,851.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
240-3 RIVETED 10FT LG

Roller Chain - Standard Series, 240 / 3 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06656994
MFR #240-3 RIVETED 10FT LG

Mfr description
240-3 RIVETED 10FT LG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,851.37/ft

Specifications

Dimensions

  • Chain Size & Pitch
    240 / 3 in
  • Inside Width
    1.875 in
  • Link Plate Height
    2.850 in
  • Link Plate Thickness
    0.375 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.937 in
  • Pin Length
    11.2720 in, 286.30 mm
  • Pitch
    3 in
  • Plate Height
    2.850 in
  • Plate Thickness
    0.375 in
  • Roller Diameter
    1.875 in
  • Roller Width
    1.875 in
  • Weight
    48.10 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    240
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    240-3RB
  • Material
    Carbon Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    55660 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)