Motion
25-2R100
25-2R100
MI ITEM #06656997
MFR #25-2R100
Your Price$74.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25-2R100
MI ITEM #06656997
MFR #25-2R100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.18/ft(List $89.01)

Overview

Mfr description
25-2 RIVET 100FT REEL

Specifications

  • Series
    Standard
  • Chain Size & Pitch
    25 / 1/4 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    100 ft
  • Inside Width
    0.125 in
  • Link Plate Height
    0.230 in
  • Link Plate Thickness
    0.030 in
  • Pin Diameter
    0.090 in
  • Plate Height
    0.230 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    240 lb
  • Chain Number & Pitch
    25 / 1/4 in
  • Roller Width
    0.125 in
  • Weight
    0.17 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text